Zoro Homepage

Pulley, Fixed Eye, 1.5in

  • Mfr # 4PB91

  • Zoro # G1867047


product price: $4.99
/ea

Key Features

Type
Fixed Eye
Eye Hook Inside Dia.
3/8 in
Attachment Type
Fixed Eye
Rope Dia.
3/8 in
Working Load Limit
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PB91
Zoro #
G1867047
UPC #
190735517703
Country of Origin
China

Dimensions

Eye Hook Inside Dia.
3/8 in
Rope Dia.
3/8 in
Sheave Outside Dia.
1 1/2 in
Size
1 1/2 in
Rope Diameter
3/8 in
For Rope Diameter - Maximum
3/8 in
Eye Hook Inside Diameter
3/8 in
Sheave Depth
1/2 in
Overall Width
1 7/16 in
Overall Height
3 in
Sheave Inside Diameter
1 1/8 in
Sheave Outside Diameter
1 1/2 in
Mounting Hole Diameter
3/8 in

Details

Item
Fixed Eye Pulley
Type
Fixed Eye
Attachment Type
Fixed Eye
Working Load Limit
100 lb
Finish
Zinc
Bearing Type
Roller
Max. Load Capacity
100 lb
Application Restrictions
Not for Fall Protection
Sheave Material
Zinc
Product Type
Pulley Block
Housing Material
Zinc
For Rope Type
Fibrous Rope, Wire Rope
Working Load Limit - One Rope End
100 lb
Application
Household
Mount Type
Upright Mount
Count
1
Number of Sheaves
1
Number of Grooves
1
Operation
Pulling
Breaking Strength
105 lb
For Location
Indoor/Outdoor
Color
Silver

Description

Fixed Eye Pulley, Fixed Eye, Size 1-1/2 In., Rope Dia. 3/8 In., Max. Load Capacity 100 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.