Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley, Swivel Eye, 1 In

  • Mfr # 4PB89

  • Zoro # G1687411


product price: $3.19
/ea
Sold in multiples of 5 for $15.95

Key Features

Eye Hook Inside Dia.
5/16 in
Attachment Type
Swivel Eye
Rope Dia.
5/16 in
Working Load Limit
100 lb
Finish
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PB89
Zoro #
G1687411
UPC #
190735517680
Country of Origin
Multiple

Dimensions

Eye Hook Inside Dia.
5/16 in
Rope Dia.
5/16 in
Wheel Dia.
1 in
Sheave Outside Dia.
1 in
Size
1 in
Rope Diameter
5/16 in
Sheave Outside Diameter
1 in
Overall Width
1 1/32 in
Overall Depth
3/4 in
Overall Height
2 13/32 in
For Rope Diameter - Maximum
5/16 in
Sheave Inside Diameter
3/4 in
Sheave Depth
5/8 in
Eye Hook Inside Diameter
5/16 in
Mounting Hole Diameter
1/2 in

Details

Item
Swivel Eye Pulley
Attachment Type
Swivel Eye
Working Load Limit
100 lb
Finish
Nickel
Bearing Type
Roller
Max. Load Capacity
100 lb
Application Restrictions
Not for Fall Protection
Sheave Material
Zinc
Product Type
Pulley Block
Count
1
Operation
Pulling
For Location
Indoor/Outdoor
Mount Type
Sheave Mount
Number of Sheaves
1
Working Load Limit - One Rope End
100 lb
Color
Silver
Number of Grooves
1
Breaking Strength
105 lb
Application
Household
Housing Material
Zinc
For Rope Type
Fibrous Rope, Wire Rope

Description

Swivel Eye Pulley, Size 1 In., Rope Dia. 5/16 In., Wheel Dia. 1 In., Max. Load Capacity 100 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.