Zoro Homepage

Pump Hose Kit, Quick Coupling, 2 In ID

  • Mfr # 6YZE8

  • Zoro # G3638817


product price: $234.99
/ea
Free Shipping & Returns

Key Features

For Use With
Centrifugal Pumps, Diaphragm Pumps, Engine Driven Pumps
For Use With Mfr. Model Number
11G232, 11G234, 11G237, 650719-C, 66M250-122-C, 66M250-1EB-C, WB20XT4A, WT20XK4AC
Type
Dewatering
Connection Size (In.)
2 in
Includes
Gaskets, Suction Hose Strainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6YZE8
Zoro #
G3638817
UPC #
-
Country of Origin
United States

Dimensions

Connection Size (In.)
2 in
Hose Inside Dia. (In.)
2 in
Connection Size
2 in
Hose Length
20 ft Suction, 50 ft Discharge
Hose Inside Diameter
2 in

Details

Item
Hose Kit
For Use With
Centrifugal Pumps, Diaphragm Pumps, Engine Driven Pumps
For Use With Mfr. Model Number
11G232, 11G234, 11G237, 650719-C, 66M250-122-C, 66M250-1EB-C, WB20XT4A, WT20XK4AC
Type
Dewatering
Includes
Gaskets, Suction Hose Strainer
Max. Pressure
80 psi
Connection Gender
Female Quick Disconnect x Male Nipple Suction Hose, Male x Female Quick Disconnect Discarge Hose
Compatible with Manufacturer Model Number
11G232, 11G234, 11G237, 650719-C, 66M250-122-C, 66M250-1EB-C, WB20XT4A, WT20XK4AC
Compatible with Pump Type
Air and Gas Operated Diaphragm, Remote Location Engine Driven Trash and Utility
Hose Material
PVC
Number of Hoses Included
2
Shut Off Pressure (Maximum)
80 psi
Compatible Manufacturer Part Number
11G232, 11G234, 11G237, 650719-C, 66M250-122-C, 66M250-1EB-C, WB20XT4A, WT20XK4AC
Compatible Manufacturer Model Number
11G232, 11G234, 11G237, 650719-C, 66M250-122-C, 66M250-1EB-C, WB20XT4A, WT20XK4AC
Compatible with Manufacturer Model No.
11G232, 11G234, 11G237, 650719-C, 66M250-122-C, 66M250-1EB-C, WB20XT4A, WT20XK4AC
Compatible with Mfr. Model No.
11G232, 11G234, 11G237, 650719-C, 66M250-122-C, 66M250-1EB-C, WB20XT4A, WT20XK4AC
For Use with Mfr Model Number
11G232, 11G234, 11G237, 650719-C, 66M250-122-C, 66M250-1EB-C, WB20XT4A, WT20XK4AC
Compatible Pump Manufacturer Part Number
11G232, 11G234, 11G237, 650719-C, 66M250-122-C, 66M250-1EB-C, WB20XT4A, WT20XK4AC
Compatible Mfr. Model Number
11G232, 11G234, 11G237, 650719-C, 66M250-122-C, 66M250-1EB-C, WB20XT4A, WT20XK4AC

Description

Hose Kit, Connection Size 2 in, Connection Gender Female Quick Disconnect x Male Nipple Suction Hose, Male x Female Quick Disconnect Discarge Hose, Compatible with Pump Type Air and Gas Operated Diaphragm, Remote Location Engine Driven Trash and Utility, Compatible with Manufacturer Model Number 11G232, 11G234, 11G237, 650719-C, 66M250-122-C, 66M250-1EB-C, WB20XT4A, WT20XK4AC, Compatible with Grainger Part Number 11G232, 11G234, 11G237, 2CAV4, 3FPY2, 3FPY6, 6DLY4, 6DLY8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.