Zoro Homepage

Pump Hose Kit, Quick Coupling, 4 In ID

  • Mfr # 6YZF0

  • Zoro # G3704416


product price: $694.99
/ea
Free Shipping & Returns

Key Features

For Use With
Centrifugal Pumps, Diaphragm Pumps, Engine Driven Pumps
For Use With Mfr. Model Number
11G230, 11G236, WT40XK3A
Type
Dewatering
Max. Pressure
50 PSI
Connection Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6YZF0
Zoro #
G3704416
UPC #
-
Country of Origin
United States

Dimensions

Connection Size (In.)
4 in
Hose Inside Dia. (In.)
4 in
Connection Size
4 in
Hose Length
20 ft Suction, 50 ft Discharge
Hose Inside Diameter
4 in

Details

Item
Hose Kit
For Use With
Centrifugal Pumps, Diaphragm Pumps, Engine Driven Pumps
For Use With Mfr. Model Number
11G230, 11G236, WT40XK3A
Type
Dewatering
Max. Pressure
50 PSI
Includes
Gaskets, Suction Hose Strainer
Connection Gender
Female Quick Disconnect x Male Nipple Suction Hose, Male x Female Quick Disconnect Discarge Hose
Compatible with Manufacturer Model Number
11G230, 11G236, WT40XK3A
Hose Material
PVC
Compatible with Pump Type
Air and Gas Operated Diaphragm, Remote Location Engine Driven Trash and Utility
Shut Off Pressure (Maximum)
50 psi
Number of Hoses Included
2
Compatible Manufacturer Part Number
11G230, 11G236, WT40XK3A
Compatible Manufacturer Model Number
11G230, 11G236, WT40XK3A
Compatible with Manufacturer Model No.
11G230, 11G236, WT40XK3A
Compatible with Mfr. Model No.
11G230, 11G236, WT40XK3A
For Use with Mfr Model Number
11G230, 11G236, WT40XK3A
Compatible Pump Manufacturer Part Number
11G230, 11G236, WT40XK3A
Compatible Mfr. Model Number
11G230, 11G236, WT40XK3A

Description

Hose Kit, Connection Size 4 in, Connection Gender Female Quick Disconnect x Male Nipple Suction Hose, Male x Female Quick Disconnect Discarge Hose, Compatible with Pump Type Air and Gas Operated Diaphragm, Remote Location Engine Driven Trash and Utility, Compatible with Manufacturer Model Number 11G230, 11G236, WT40XK3A, Compatible with Grainger Part Number 11G230, 11G236, 6DLY6, Shut Off Pressure (Maximum) 50 psi, Hose Inside Diameter 4 in, Hose Length 20 ft Suction, 50 ft Discharge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.