Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Valve Disabler, 4000 psi, 3-1/4 In

  • Mfr # AR40161

  • Zoro # G1363826


product price: $64.65
/ea

Key Features

Material
Brass/Stainless Steel
Max. Pressure
4,000 psi
Max. Fluid Temp.
160 Degrees F
Dimensions
1-1/4 in W x 3-1/4 in L
For Use With
3MB81, Annovi Reverberi RK Series Pumps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR40161
Zoro #
G1363826
UPC #
-
Country of Origin
Italy

Dimensions

Dimensions
1-1/4 in W x 3-1/4 in L
Overall Length
3 1/4 in
Overall Width
1 1/4 in

Details

Item
Jetter Valve
Material
Brass/Stainless Steel
Max. Pressure
4,000 psi
Max. Fluid Temp.
160 Degrees F
For Use With
3MB81, Annovi Reverberi RK Series Pumps
Compatible Brand
Annovi Reverberi
Operating Pressure - Maximum
4,000 psi
Product Type
Jetter Valve
Compatible Manufacturer Model Number
RK

Description

Jetter Valve, Max. Fluid Temp. 160 Degrees F, Max. Pressure 4,000 psi, For Use With 3MB81, Annovi Reverberi RK Series Pumps, Dimensions 1-1/4 in W x 3-1/4 in L, Material Brass/Stainless Steel, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.