Zoro Homepage
This item is Discontinued.
Zoro Select Caster Wheel, 350 lb., 3-1/2 D x 1-1/4 In. 2RZA8

Caster Wheel, 350 lb., 3-1/2 D x 1-1/4 In. (Discontinued)

  • Mfr # 2RZA8
  • Zoro # G0544677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RZA8
Zoro #
G0544677
UPC #
190735451632
Country of Origin
Unknown

Dimensions

Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Fits Axle Dia.
3/8"
Hub Length
1 1/2 in
Bore Dia.
3/8"
For Axle Size
3/8 in

Description

Polyurethane Tread on Iron Core Wheel, 350 lb Load Rating, 300 to 999 lb Load Rating Range, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 98 Shore A, Precision Ball, Donut Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 1 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.