Push-In Rivet, 1/4 in Dia., Nylon Body, 15 PK
Mfr # 9690PK
Zoro # G5124637
product price: $7.99
/pk 15, $0.53/eaKey Features
Material
Nylon
Shank Diameter
1/4 in
System of Measurement
Inch
For Use On
G.M.
Shape
Donut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9690PK
Zoro #
G5124637
UPC #
00194484255398
Country of Origin
China
Dimensions
Shank Diameter
1/4 in
Details
Item
Push-In Rivet
Material
Nylon
System of Measurement
Inch
For Use On
G.M.
Shape
Donut
Clip Type
Wire Loom Routing
Compatible Vehicle Make
G.M.
Description
Clip, Clip Type Wire Loom Routing, 1/4 in, Nylon, G.M., Donut Shape, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.