Zoro Homepage

Push-In Rivet, 3/4 in Dia., Nylon Body, 25 PK

  • Mfr # 1240PK

  • Zoro # G5135812


product price: $9.39
/pk 25, $0.38/ea

Key Features

Material
Nylon
Shank Diameter
3/4 in
System of Measurement
Inch
For Use On
G.M.
Compatible Vehicle Make
G.M.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240PK
Zoro #
G5135812
UPC #
841213001725
Country of Origin
China

Dimensions

Shank Diameter
3/4 in

Details

Item
Push-In Rivet
Material
Nylon
System of Measurement
Inch
For Use On
G.M.
Compatible Vehicle Make
G.M.
Shape
Donut
Clip Type
Wire Loom Routing

Description

Clip, Clip Type Wire Loom Routing, 3/4 in, Nylon, G.M., Donut Shape, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.