Push-In Rivet, 7/16 in Dia., 1-1/4 in L, Nylon Body, 15 PK
Mfr # 10058PK
Zoro # G5135821
product price: $9.49
/pk 15, $0.63/eaKey Features
Material
Nylon
Shank Diameter
7/16 in
System of Measurement
Inch
For Use On
G.M.
Clip Type
Moulding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10058PK
Zoro #
G5135821
UPC #
841213017399
Country of Origin
China
Dimensions
Shank Diameter
7/16 in
Body Length
1-1/4 in
Details
Item
Push-In Rivet
Material
Nylon
System of Measurement
Inch
For Use On
G.M.
Clip Type
Moulding
Shape
Rectangular
Compatible Vehicle Make
G.M.
Description
Clip, Clip Type Moulding, 7/16 in, Nylon, G.M., Rectangular Shape, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.