Push-In Rivet, 7/16 in Dia., 9/16 in L, Nylon Body, 25 PK
Mfr # 10127PK
Zoro # G5103192
product price: $15.29
/pk 25, $0.61/eaKey Features
Material
Nylon
Shank Diameter
7/16 in
System of Measurement
Inch
For Use On
G.M.
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10127PK
Zoro #
G5103192
UPC #
841213018785
Country of Origin
Taiwan, Province of China
Dimensions
Shank Diameter
7/16 in
Body Length
9/16 in
Details
Item
Push-In Rivet
Material
Nylon
System of Measurement
Inch
For Use On
G.M.
Shape
Rectangular
Clip Type
Moulding
Compatible Vehicle Make
G.M.
Description
Clip, Clip Type Moulding, 7/16 in, Nylon, G.M., Rectangular Shape, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.