CAD Drawings
Download CAD Files
Push-In Rivet, Dome Head, 0.188 in Dia., 1/2 in L, Nylon Body, 25 PK
Mfr # JL-32PK
Zoro # G5101467
CAD Available
product price:Â $7.29
/pk 25, $0.29/eaKey Features
CAD Drawing
Head Type
Dome
Material
Nylon
Shank Diameter
0.188 in
System of Measurement
Inch
Rivet Type
Weatherstrip Retainer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JL-32PK
Zoro #
G5101467
UPC #
841213010314
Country of Origin
China
Dimensions
Shank Diameter
0.188 in
Body Length
1/2 in
Hole Size
0.188 in
Head Height
0.063 in
Head Dia.
0.375 in
Overall Length
19/32 in
Minimum Material Thickness
1/8 in
Maximum Material Thickness
5/16 in
Maximum Hole Diameter
0.188 in
Head Diameter
3/8 in
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Inch
Rivet Type
Weatherstrip Retainer
Grip Range
0.125 to 0.310 in
Rivet Shank Type
Ribbed
Color
Black
Shank Type
Ribbed
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
CAD Available
Yes
Description
Push-In Rivet,Black,Dome,1/2 In. L,PK25, System of Measurement Inch, Shank Diameter 0.188 in, Overall Length 19/32 in, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 0.063 in, Head Diameter 3/8 in, Color Black, Maximum Hole Diameter 0.188 in, Maximum Material Thickness 5/16 in, Product Type Push-In Rivet, Minimum Material Thickness 1/8 in, Manufacturer Location Globally Sourced, Body Length 1/2 in, Material Grade/Class Ungraded, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.