CAD Drawings
Download CAD Files
Push-In Rivet, Dome Head, 0.188 in Dia., 21/32 in L, Nylon Body, 50 PK
Mfr # 8172PK
Zoro # G5101564
CAD Available
product price:Â $10.15
/pk 50, $0.20/eaKey Features
CAD Drawing
Head Type
Dome
Material
Nylon
Shank Diameter
0.188 in
System of Measurement
Inch
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8172PK
Zoro #
G5101564
UPC #
841213007697
Country of Origin
China
Dimensions
Shank Diameter
0.188 in
Body Length
21/32 in
Head Dia.
0.438 in
Head Height
0.063 in
Hole Size
0.188 in
Overall Length
23/32 in
Maximum Hole Diameter
0.188 in
Head Diameter
7/16 in
Minimum Material Thickness
1/16 in
Maximum Material Thickness
25/64 in
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Inch
Color
Black
Rivet Type
Dash panel
Rivet Shank Type
Ribbed
Grip Range
0.060 to 0.390 in
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Shank Type
Ribbed
CAD Available
Yes
Description
Push-In Rivet,Black,Dome,21/32 In. L,PK50, System of Measurement Inch, Shank Diameter 0.188 in, Overall Length 23/32 in, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 0.063 in, Head Diameter 7/16 in, Color Black, Maximum Hole Diameter 0.188 in, Maximum Material Thickness 25/64 in, Product Type Push-In Rivet, Minimum Material Thickness 1/16 in, Manufacturer Location Globally Sourced, Body Length 21/32 in, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.