Push-In Rivet, Dome Head, 0.203 in Dia., 5/8 in L, Nylon Body, 50 PK
Mfr # 5609PK
Zoro # G5127577
product price: $11.79
/pk 50, $0.24/eaKey Features
Head Type
Dome
Material
Nylon
Shank Diameter
0.203 in
Body Length
5/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5609PK
Zoro #
G5127577
UPC #
841213005853
Country of Origin
China
Dimensions
Shank Diameter
0.203 in
Body Length
5/8 in
Hole Size
0.203 in
Head Height
0.031 in
Head Dia.
0.594 in
Overall Length
21/32 in
Maximum Hole Diameter
0.203 in
Maximum Material Thickness
23/64 in
Head Diameter
19/32 in
Minimum Material Thickness
19/64 in
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Inch
Rivet Shank Type
Ribbed
Color
Black
Grip Range
0.030 to 0.365 in
Rivet Type
Weatherstrip Retainer
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Shank Type
Ribbed
Description
Push-In Rivet,Black,Dome,5/8 In. L,PK50, System of Measurement Inch, Shank Diameter 0.203 in, Overall Length 21/32 in, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 0.031 in, Head Diameter 19/32 in, Color Black, Maximum Hole Diameter 0.203 in, Maximum Material Thickness 23/64 in, Product Type Push-In Rivet, Minimum Material Thickness 19/64 in, Manufacturer Location Globally Sourced, Body Length 5/8 in, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.