Push-In Rivet, Dome Head, 0.219 in Dia., 3/4 in L, Nylon Body, 50 PK
Mfr # 5610PK
Zoro # G5101476
product price:Â $9.79
/pk 50, $0.20/eaKey Features
Head Type
Dome
Material
Nylon
Shank Diameter
0.219 in
Body Length
3/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5610PK
Zoro #
G5101476
UPC #
841213005877
Country of Origin
United States
Dimensions
Shank Diameter
0.219 in
Body Length
3/4 in
Hole Size
0.219 in
Head Dia.
0.656 in
Head Height
0.063 in
Overall Length
13/16 in
Minimum Material Thickness
25/64 in
Maximum Hole Diameter
0.219 in
Head Diameter
21/32 in
Maximum Material Thickness
9/16 in
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Inch
Grip Range
0.060 to 0.565 in
Color
Black
Rivet Type
Retainer
Rivet Shank Type
Ribbed
Material Grade/Class
Ungraded
Shank Type
Ribbed
Manufacturer Location
Made in USA*
Description
Push-In Rivet,Black,Dome,3/4 In. L,PK50, System of Measurement Inch, Shank Diameter 0.219 in, Overall Length 13/16 in, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 0.063 in, Head Diameter 21/32 in, Color Black, Maximum Hole Diameter 0.219 in, Maximum Material Thickness 9/16 in, Product Type Push-In Rivet, Minimum Material Thickness 25/64 in, Manufacturer Location Made in USA*, Body Length 3/4 in, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.