Push-In Rivet, Dome Head, 0.225 in Dia., 45/64 in L, Nylon Body, 40 PK

  • Mfr # 27PIF0052

  • Zoro # G2764641


product price:  $9.39
/pk 40, $0.23/ea

Key Features

Head Type
Dome
Material
Nylon
System of Measurement
Inch
Characteristics
Locking
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27PIF0052
Zoro #
G2764641
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
0.225 in
Body Length
45/64 in
Hole Size
0.18 in
Head Dia.
0.343 in
Head Height
0.071 in
Overall Length
25/32 in
Maximum Hole Diameter
0.18 in
Maximum Material Thickness
5/9 in
Head Diameter
11/32 in

Details

Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Inch
Characteristics
Locking
Color
White
Rivet Shank Type
Split
Application
For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Temp. Range (F)
-40 to 185 Degrees F
Grip Range
0.556 in
Rivet Type
Standard
Maximum Operating Temperature
185 Degrees F
Compatible Material
Metal
Manufacturer Location
Made in USA*
Minimum Operating Temperature
-40 Degrees F
Finish
NO FINISH - NATURAL UL94 V-2 NYLON
Features
Corrosion Resistant
Material Grade/Class
Ungraded
Shank Type
Split

Description

Push-In Rivet,White,Dome,45/64 In. L,PK40, System of Measurement Inch, Shank Diameter 0.225 in, Overall Length 25/32 in, Material Nylon, Head Type Dome, Head Height 0.071 in, Head Diameter 11/32 in, Color White, Maximum Hole Diameter 0.18 in, Maximum Material Thickness 5/9 in, Product Type Push-In Rivet, Finish NO FINISH - NATURAL UL94 V-2 NYLON, Compatible Material Metal, Features Corrosion Resistant, Manufacturer Location Made in USA*, Body Length 45/64 in, Material Grade/Class Ungraded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.