Shop ZORO SELECT
See all product information
Create Account
Push-In Rivet, Dome Head, 0.281 in Dia., 7/32 in L, Nylon Body, 20 PK
- Mfr # 27QB400250N
- Zoro # G2754001
product price:Â
$
4.79
/pk of 20, $0.24/ea
Key Features
Head Type
Dome
Material
Nylon
Shank Diameter
0.281 in
System of Measurement
Inch
Grip Range
0.235 to 0.297 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27QB400250N
- Zoro #
- G2754001
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Push-In Rivet
- Head Type
- Dome
- Material
- Nylon
- System of Measurement
- Inch
- Grip Range
- 0.235 to 0.297 in
- Color
- Natural
- Characteristics
- Locking
- Rivet Type
- Ratchet
- Rivet Shank Type
- Ribbed
- Temp. Range (F)
- -40 Degrees to 185 Degrees F
- Application
- For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
- Maximum Operating Temperature
- 185 Degrees F
- Compatible Material
- Metal, Wood
- Finish
- NO FINISH - NATURAL NYLON 6/6
- Material Grade/Class
- 6/6
- Manufacturer Location
- Made in USA*
- Shank Type
- Ribbed
- Minimum Operating Temperature
- -40 Degrees F
- Product Type
- Push-In Rivet
- Shell Material
- Nylon
- Wire Color
- Natural
- Traction Material
- Nylon
Dimensions
- Shank Diameter
- 0.281 in
- Body Length
- 7/32 in
- Hole Size
- 0.281 in
- Head Dia.
- 0.406 in
- Head Height
- 0.049 in
- Overall Length
- 7/32 in
- Maximum Material Thickness
- 19/64 in
- Head Diameter
- 13/32 in
- Minimum Material Thickness
- 15/64 in
- Maximum Hole Diameter
- 0.281 in
- Wire Rope Length
- 7/32 in
- Length
- 7/32 in
Description
Push-In Rivet,Natural,Dome,7/32 In. L,PK20, System of Measurement Inch, Shank Diameter 0.281 in, Overall Length 7/32 in, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 0.049 in, Head Diameter 13/32 in, Color Natural, Maximum Hole Diameter 0.281 in, Maximum Material Thickness 19/64 in, Product Type Push-In Rivet, Finish NO FINISH - NATURAL NYLON 6/6, Minimum Material Thickness 15/64 in, Compatible Material Metal, Wood, Manufacturer Location Made in USA*, Body Length 7/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.