Push-In Rivet, Dome Head, 0.313 in Dia., 20 mm L, Nylon Body, 50 PK
Mfr # 5RKK2
Zoro # G1865705
product price: $10.69
/pk 50, $0.21/eaKey Features
Head Type
Dome
Material
Nylon
Shank Diameter
0.313 in
Body Length
20 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5RKK2
Zoro #
G1865705
UPC #
-
Country of Origin
Unknown
Dimensions
Shank Diameter
0.313 in
Body Length
20 mm
Head Dia.
25 mm
Hole Size
0.281 in
Head Diameter
25 mm
Maximum Hole Diameter
6 mm
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Application
Push Type
Rivet Shank Type
Ribbed
Color
Charcoal
Rivet Type
Push
Shank Type
Ribbed
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Description
Push-In Rivet,Charcoal,Dome,20mm L,PK50, System of Measurement Metric, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Diameter 25 mm, Color Charcoal, Maximum Hole Diameter 6 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 20 mm, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.