Push-In Rivet, Dome Head, 0.7813 in Dia., 469/500 in L, Plastic Body, 25 PK

  • Mfr # 5RKW1

  • Zoro # G2340320


product price:  $5.29
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.58

Key Features

Head Type
Dome
Material
Plastic
Body Length
469/500 in
System of Measurement
Inch
Head Dia.
0.781 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5RKW1
Zoro #
G2340320
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Diameter
0.7813 in
Body Length
469/500 in
Head Dia.
0.781 in
Hole Size
0.281 in
Maximum Material Thickness
9 mm
Head Diameter
25/32 in
Maximum Hole Diameter
0.25 in

Details

Item
Push-In Rivet
Head Type
Dome
Material
Plastic
System of Measurement
Inch
Rivet Type
Dash panel
Rivet Shank Type
Ribbed
Color
Black
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Shank Type
Ribbed

Description

Push-In Rivet,Black,Dome,0.938 In. L,PK25, System of Measurement Metric, Shank Type Ribbed, Material Plastic, Head Type Dome, Head Diameter 25/32 in, Color Black, Maximum Hole Diameter 0.25 in, Maximum Material Thickness 9 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 469/500 in, Material Grade/Class Ungraded, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.