Push-In Rivet, Dome Head, 1/2 in L, Nylon Body, 25 PK
Mfr # 5RKP0
Zoro # G2340521
product price: $6.29
/pk 25, $0.25/eaSold in multiples of 2 for $12.58
Key Features
Head Type
Dome
Material
Nylon
Body Length
1/2 in
System of Measurement
Inch
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5RKP0
Zoro #
G2340521
UPC #
-
Country of Origin
Unknown
Dimensions
Body Length
1/2 in
Hole Size
0.25 in
Head Dia.
1.25 in
Overall Length
1 1/2 in
Maximum Hole Diameter
8 mm
Head Diameter
1 1/4 in
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Inch
Color
Black
Rivet Shank Type
Ribbed
Application
Upper Grill attachment
Rivet Type
Retainer
Shank Type
Ribbed
Material Grade/Class
Ungraded
Description
Push-In Rivet,Black,Dome,0.5 In. L,PK25, System of Measurement Inch, Overall Length 1 1/2 in, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Diameter 1 1/4 in, Color Black, Maximum Hole Diameter 8 mm, Product Type Push-In Rivet, Body Length 1/2 in, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.