Push-In Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Nylon Body, 25 PK
Mfr # 5628PK
Zoro # G5101494
product price:Â $12.89
/pk 25, $0.52/eaKey Features
Head Type
Dome
Material
Nylon
Shank Diameter
1/4 in
Body Length
1-1/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5628PK
Zoro #
G5101494
UPC #
841213005976
Country of Origin
China
Dimensions
Shank Diameter
1/4 in
Body Length
1-1/16 in
Head Height
0.188 in
Hole Size
0.25 in
Head Dia.
1 in
Overall Length
1 1/4 in
Maximum Hole Diameter
0.25 in
Maximum Material Thickness
4/5 in
Minimum Material Thickness
5/64 in
Head Diameter
1 in
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Inch
Rivet Shank Type
Ribbed
Rivet Type
Retainer
Color
Black
Grip Range
0.070 to 0.805 in
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Shank Type
Ribbed
Description
Nylon Retainers,Black,1 1/16 In. L,PK25, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 1 1/4 in, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 0.188 in, Head Diameter 1 in, Color Black, Maximum Hole Diameter 0.25 in, Maximum Material Thickness 4/5 in, Product Type Push-In Rivet, Minimum Material Thickness 5/64 in, Manufacturer Location Globally Sourced, Body Length 1 1/16 in, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.