Push-In Rivet, Dome Head, 1/4 in Dia., 7/16 in L, Nylon Body, 20 PK

  • Mfr # 27RT250440

  • Zoro # G3264484


product price: $8.29
/pk 20, $0.41/ea

Key Features

Head Type
Dome
Material
Nylon
System of Measurement
Inch
Rivet Type
Standard
Characteristics
Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27RT250440
Zoro #
G3264484
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Diameter
1/4 in
Body Length
7/16 in
Head Dia.
0.7 in
Hole Size
0.25 in
Head Height
0.1 in
Overall Length
17/32 in
Maximum Material Thickness
19/64 in
Minimum Material Thickness
7/64 in
Maximum Hole Diameter
0.25 in
Head Diameter
45/64 in
Body Length Tolerance
+/-0.015 in

Details

Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Inch
Rivet Type
Standard
Characteristics
Locking
Temp. Range (F)
-40 to 185 Degrees F
Application
For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Rivet Shank Type
Split
Grip Range
0.090 to 0.350 in
Color
Black
Shank Type
Split
Manufacturer Location
Made in USA*
Minimum Operating Temperature
-40 Degrees F
Material Grade/Class
6/6
Compatible Material
Metal, Wood
Finish
NO FINISH - BLACK UL94 V-2 NYLON
Maximum Operating Temperature
185 Degrees F

Description

Push-In Rivet,Black,Dome,7/16 In. L,PK20, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 17/32 in, Material Nylon, Head Type Dome, Head Height 0.1 in, Head Diameter 45/64 in, Color Black, Maximum Hole Diameter 0.25 in, Maximum Material Thickness 19/64 in, Product Type Push-In Rivet, Finish NO FINISH - BLACK UL94 V-2 NYLON, Minimum Material Thickness 7/64 in, Compatible Material Metal, Wood, Manufacturer Location Made in USA*, Body Length 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.