Zoro Homepage

Push-In Rivet, Dome Head, 20.63 mm L, Nylon Body, 50 PK

  • Mfr # 5ZMC5

  • Zoro # G1865230


product price: $14.89
/pk 50, $0.30/ea

Key Features

Head Type
Dome
Material
Nylon
System of Measurement
Metric
Rivet Shank Type
Ribbed
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZMC5
Zoro #
G1865230
UPC #
-
Country of Origin
Unknown

Dimensions

Body Length
20.63 mm
Hole Size
7 mm
Head Dia.
18 mm
Head Diameter
18 mm
Maximum Material Thickness
2.75 mm
Maximum Hole Diameter
7 mm

Details

Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Rivet Shank Type
Ribbed
Color
White
Application
Rear Door Panel Chevrolet Impala 2000
Grip Range
1.0 to 7.5mm
Shank Type
Ribbed
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Material Grade/Class
Ungraded

Description

Push-In Rivet,White,Dome,20.63mm L,PK50, System of Measurement Metric, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Diameter 18 mm, Color White, Maximum Hole Diameter 7 mm, Maximum Material Thickness 2.75 mm, Product Type Push-In Rivet, Pack Size Small Pack, Manufacturer Location Globally Sourced, Body Length 20.63 mm, Material Grade/Class Ungraded, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.