Push-In Rivet, Dome Head, 6 mm Dia., 9 mm L, Nylon Body, 10 PK
Mfr # 9262PK
Zoro # G5101643
product price: $7.89
/pk 10, $0.79/eaSold in multiples of 2 for $15.78
Key Features
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Rivet Type
Retainer
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9262PK
Zoro #
G5101643
UPC #
841213008724
Country of Origin
Turkey
Dimensions
Shank Diameter
6 mm
Body Length
9 mm
Hole Size
6 mm
Head Height
2 mm
Head Dia.
12 mm
Overall Length
11 mm
Maximum Hole Diameter
6 mm
Head Diameter
12 mm
Maximum Material Thickness
9 mm
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Rivet Type
Retainer
Color
Black
Rivet Shank Type
Hooked
Grip Range
9mm
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Shank Type
Hooked
Description
Nylon Retainers,Black,Dome,9mm L,PK10, System of Measurement Metric, Shank Diameter 6 mm, Overall Length 11 mm, Shank Type Hooked, Material Nylon, Head Type Dome, Head Height 2 mm, Head Diameter 12 mm, Color Black, Maximum Hole Diameter 6 mm, Maximum Material Thickness 9 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 9 mm, Material Grade/Class Ungraded, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.