Push-In Rivet, Dome Head, 6.15 mm Dia., 1 in L, Nylon Body, 100 PK
Mfr # 5RKT9
Zoro # G6530824
product price: $13.39
/pk 100, $0.13/eaKey Features
Head Type
Dome
Material
Nylon
Shank Diameter
6.15 mm
Body Length
1 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5RKT9
Zoro #
G6530824
UPC #
-
Country of Origin
Unknown
Dimensions
Shank Diameter
6.15 mm
Body Length
1 in
Head Dia.
17 mm
Hole Size
0.281 in
Head Height
2.65 mm
Overall Length
16.5 mm
Maximum Material Thickness
8.4 mm
Head Diameter
5/8 in
Maximum Hole Diameter
8 mm
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Inch
Color
White
Rivet Type
Trim
Rivet Shank Type
Ribbed
Shank Type
Ribbed
Material Grade/Class
Ungraded
Description
Push-In Rivet,White,Dome,1 In. L,PK100, System of Measurement Metric, Shank Diameter 6.15 mm, Overall Length 16.5 mm, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 2.65 mm, Head Diameter 5/8 in, Color White, Maximum Hole Diameter 8 mm, Maximum Material Thickness 8.4 mm, Product Type Push-In Rivet, Body Length 1 in, Material Grade/Class Ungraded, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.