Push-In Rivet, Dome Head, 6.3 mm Dia., 12.5 mm L, Nylon Body, 50 PK

  • Mfr # 2167PK

  • Zoro # G5101677


product price: $9.69
/pk 50, $0.19/ea
Sold in multiples of 2 for $19.38

Key Features

Head Type
Dome
Material
Nylon
System of Measurement
Metric
Head Height
2 mm
Head Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2167PK
Zoro #
G5101677
UPC #
841213018273
Country of Origin
China

Dimensions

Shank Diameter
6.3 mm
Body Length
12.5 mm
Head Height
2 mm
Head Dia.
30 mm
Hole Size
6.3 mm
Overall Length
14.5 mm
Maximum Hole Diameter
6.3 mm
Head Diameter
30 mm

Details

Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Color
Black
Rivet Type
Hood Insulation
Rivet Shank Type
Hooked
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Shank Type
Hooked

Description

Nylon Retainers,Black,Dome,12.5mm L,PK50, System of Measurement Metric, Shank Diameter 6.3 mm, Overall Length 14.5 mm, Shank Type Hooked, Material Nylon, Head Type Dome, Head Height 2 mm, Head Diameter 30 mm, Color Black, Maximum Hole Diameter 6.3 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 12.5 mm, Material Grade/Class Ungraded, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.