Push-In Rivet, Dome Head, 6.3 mm Dia., 18 mm L, Nylon Body, 50 PK
Mfr # 2111PK
Zoro # G5101932
product price: $7.79
/pk 50, $0.16/eaSold in multiples of 2 for $15.58
Key Features
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Head Height
3 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2111PK
Zoro #
G5101932
UPC #
841213004801
Country of Origin
United States
Dimensions
Shank Diameter
6.3 mm
Body Length
18 mm
Head Height
3 mm
Hole Size
6.3 mm
Head Dia.
32 mm
Overall Length
21 mm
Head Diameter
32 mm
Maximum Hole Diameter
6.3 mm
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Color
Black
Rivet Shank Type
Hooked
Rivet Type
Hood Insulation
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Shank Type
Hooked
Description
Nylon Retainers,Black,Dome,18mm L,PK50, System of Measurement Metric, Shank Diameter 6.3 mm, Overall Length 21 mm, Shank Type Hooked, Material Nylon, Head Type Dome, Head Height 3 mm, Head Diameter 32 mm, Color Black, Maximum Hole Diameter 6.3 mm, Product Type Push-In Rivet, Manufacturer Location Made in USA*, Body Length 18 mm, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.