Push-In Rivet, Dome Head, 7 mm Dia., 12 mm L, Nylon Body, 15 PK
Mfr # 10141PK
Zoro # G5129695
product price: $9.99
/pk 15, $0.67/eaKey Features
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Rivet Shank Type
Hooked
Rivet Type
Hood Insulation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10141PK
Zoro #
G5129695
UPC #
841213018952
Country of Origin
China
Dimensions
Shank Diameter
7 mm
Body Length
12 mm
Head Height
2 mm
Hole Size
7 mm
Head Dia.
25 mm
Overall Length
14 mm
Maximum Hole Diameter
7 mm
Head Diameter
25 mm
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Rivet Shank Type
Hooked
Rivet Type
Hood Insulation
Color
Black
Manufacturer Location
Globally Sourced
Shank Type
Hooked
Material Grade/Class
Ungraded
Description
Nylon Retainers,Black,Dome,12mm L,PK15, System of Measurement Metric, Shank Diameter 7 mm, Overall Length 14 mm, Shank Type Hooked, Material Nylon, Head Type Dome, Head Height 2 mm, Head Diameter 25 mm, Color Black, Maximum Hole Diameter 7 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 12 mm, Material Grade/Class Ungraded, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.