Push-In Rivet, Dome Head, 7 mm Dia., 19 mm L, Nylon Body, 25 PK
Mfr # 1950PK
Zoro # G5101686
product price: $8.59
/pk 25, $0.34/eaKey Features
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Hole Size
7 mm
Rivet Type
Hood Insulation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1950PK
Zoro #
G5101686
UPC #
841213004245
Country of Origin
China
Dimensions
Shank Diameter
7 mm
Body Length
19 mm
Hole Size
7 mm
Head Height
3 mm
Head Dia.
30 mm
Overall Length
22 mm
Maximum Hole Diameter
7 mm
Head Diameter
30 mm
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Rivet Type
Hood Insulation
Color
Black
Rivet Shank Type
Keyhole
Material Grade/Class
Ungraded
Shank Type
Keyhole
Manufacturer Location
Globally Sourced
Description
Nylon Retainers,Black,Dome,19mm L,PK25, System of Measurement Metric, Shank Diameter 7 mm, Overall Length 22 mm, Shank Type Keyhole, Material Nylon, Head Type Dome, Head Height 3 mm, Head Diameter 30 mm, Color Black, Maximum Hole Diameter 7 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 19 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.