Push-In Rivet, Dome Head, 7.5 mm Dia., 25 mm L, Nylon Body, 25 PK

  • Mfr # 5ZLZ6

  • Zoro # G2336741


product price: $4.39
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.17

Key Features

Head Type
Dome
Material
Nylon
Shank Diameter
7.5 mm
System of Measurement
Metric
Grip Range
3 to 17mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZLZ6
Zoro #
G2336741
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Diameter
7.5 mm
Body Length
25 mm
Head Dia.
21 mm
Hole Size
6.3 mm
Minimum Material Thickness
3 mm
Maximum Hole Diameter
7 mm
Head Diameter
21 mm
Maximum Material Thickness
17 mm

Details

Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Grip Range
3 to 17mm
Application
Rear Bumper Cover For Ford Expedition 2003, Use with a Rubber Grommet
Rivet Shank Type
Ribbed
Color
Black
Material Grade/Class
Ungraded
Shank Type
Ribbed

Description

Push-In Rivet,Black,Dome,25mm L,PK25, System of Measurement Metric, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Diameter 21 mm, Color Black, Maximum Hole Diameter 7 mm, Maximum Material Thickness 17 mm, Product Type Push-In Rivet, Minimum Material Thickness 3 mm, Body Length 25 mm, Material Grade/Class Ungraded, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.