Zoro Homepage

Push-In Rivet, Dome Head, 7.5 mm Dia., 44 mm L, Plastic Body, 25 PK

  • Mfr # 5ZMC6

  • Zoro # G2336735


product price: $8.39
/pk 25, $0.34/ea
Sold in multiples of 2 for $16.78

Key Features

Head Type
Dome
Material
Plastic
Body Length
44 mm
System of Measurement
Metric
Grip Range
10.5 to 37.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZMC6
Zoro #
G2336735
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Diameter
7.5 mm
Body Length
44 mm
Hole Size
6.3 mm
Head Dia.
18 mm
Head Diameter
18 mm
Maximum Hole Diameter
9.5 mm

Details

Item
Push-In Rivet
Head Type
Dome
Material
Plastic
System of Measurement
Metric
Grip Range
10.5 to 37.5mm
Application
Rocker Molding for Ford Mustang 2005
Color
Black
Rivet Shank Type
Ribbed
Material Grade/Class
Ungraded
Shank Type
Ribbed

Description

Push-In Rivet,Black,Dome,44mm L,PK25, System of Measurement Metric, Shank Type Ribbed, Material Plastic, Head Type Dome, Head Diameter 18 mm, Color Black, Maximum Hole Diameter 9.5 mm, Product Type Push-In Rivet, Body Length 44 mm, Material Grade/Class Ungraded, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.