Push-In Rivet, Dome Head, 8 mm Dia., 12 mm L, Nylon Body, 10 PK
- Mfr # 9287PK
- Zoro # G5101537
product price:Â
$
6.49
/pk of 10, $0.65/ea
Key Features
Head Type
Dome
Material
Nylon
Shank Diameter
8 mm
System of Measurement
Metric
Head Height
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9287PK
- Zoro #
- G5101537
- UPC #
- 841213008809
- Country of Origin
- China
Dimensions
- Shank Diameter
- 8 mm
- Body Length
- 12 mm
- Head Height
- 1 mm
- Head Dia.
- 10 mm
- Hole Size
- 8 mm
- Overall Length
- 13 mm
- Maximum Hole Diameter
- 8 mm
- Head Diameter
- 10 mm
- Wire Rope Length
- 13 mm
- Length
- 13 mm
Details
- Item
- Push-In Rivet
- Head Type
- Dome
- Material
- Nylon
- System of Measurement
- Metric
- Rivet Type
- Retainer
- Rivet Shank Type
- Expanding
- Color
- Black
- Material Grade/Class
- Ungraded
- Shank Type
- Expanding
- Manufacturer Location
- Globally Sourced
- Product Type
- Push-In Rivet
- Shell Material
- Nylon
- Wire Color
- Black
Description
Nylon Retainers,Black,Dome,12mm L,PK10, System of Measurement Metric, Shank Diameter 8 mm, Overall Length 13 mm, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 10 mm, Color Black, Maximum Hole Diameter 8 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 12 mm, Material Grade/Class Ungraded, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.