Push-In Rivet, Dome Head, 8 mm Dia., 15 mm L, Nylon Body, 25 PK

  • Mfr # 9444PK

  • Zoro # G5104172


product price: $9.89
/pk 25, $0.40/ea

Key Features

Head Type
Dome
Material
Nylon
Shank Diameter
8 mm
System of Measurement
Metric
Hole Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9444PK
Zoro #
G5104172
UPC #
841213009271
Country of Origin
China

Dimensions

Shank Diameter
8 mm
Body Length
15 mm
Hole Size
8 mm
Head Dia.
13 mm
Head Height
1 mm
Overall Length
16 mm
Maximum Hole Diameter
8 mm
Head Diameter
13 mm

Details

Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Color
White
Rivet Type
Door Trim Panel
Rivet Shank Type
Solid
Shank Type
Solid
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded

Description

Nylon Retainers,White,Dome,15mm L,PK25, System of Measurement Metric, Shank Diameter 8 mm, Overall Length 16 mm, Shank Type Solid, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 13 mm, Color White, Maximum Hole Diameter 8 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 15 mm, Material Grade/Class Ungraded, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.