Push-In Rivet, Dome Head, 8 mm Dia., 9 mm L, Nylon Body, 10 PK
Mfr # 1976PK
Zoro # G5101521
product price: $5.55
/pk 10, $0.55/eaSold in multiples of 2 for $11.10
Key Features
Head Type
Dome
Material
Nylon
Shank Diameter
8 mm
System of Measurement
Metric
Rivet Shank Type
Expanding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1976PK
Zoro #
G5101521
UPC #
841213004375
Country of Origin
Taiwan, Province of China
Dimensions
Shank Diameter
8 mm
Body Length
9 mm
Head Height
2 mm
Hole Size
8 mm
Head Dia.
12 mm
Overall Length
11 mm
Head Diameter
12 mm
Maximum Hole Diameter
8 mm
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Rivet Shank Type
Expanding
Color
Black
Rivet Type
Retainer
Material Grade/Class
Ungraded
Shank Type
Expanding
Manufacturer Location
Globally Sourced
Description
Nylon Retainers,Black,Dome,9mm L,PK10, System of Measurement Metric, Shank Diameter 8 mm, Overall Length 11 mm, Material Nylon, Head Type Dome, Head Height 2 mm, Head Diameter 12 mm, Color Black, Maximum Hole Diameter 8 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 9 mm, Material Grade/Class Ungraded, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.