Push-In Rivet, Dome Head, 9 mm Dia., 28 mm L, Nylon Body, 4 PK
Mfr # 9327PK
Zoro # G5102081
product price: $6.25
/pk 4, $1.56/eaKey Features
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Head Height
1 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9327PK
Zoro #
G5102081
UPC #
841213008885
Country of Origin
China
Dimensions
Shank Diameter
9 mm
Body Length
28 mm
Head Height
1 mm
Hole Size
9 mm
Head Dia.
13 mm
Overall Length
29 mm
Maximum Hole Diameter
9 mm
Head Diameter
13 mm
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Color
Black
Rivet Type
Retainer
Rivet Shank Type
Keyhole
Shank Type
Keyhole
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Description
Nylon Retainers,Black,Dome,28mm L,PK4, System of Measurement Metric, Shank Diameter 9 mm, Overall Length 29 mm, Shank Type Keyhole, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 13 mm, Color Black, Maximum Hole Diameter 9 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 28 mm, Material Grade/Class Ungraded, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.