Push-In Rivet, Dome Head, 9.5 mm Dia., 19 mm L, Plastic Body, 25 PK
Mfr # 5ZLY9
Zoro # G2336750
product price: $8.79
/pk 25, $0.35/eaKey Features
Head Type
Dome
Material
Plastic
Body Length
19 mm
System of Measurement
Metric
Rivet Shank Type
Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ZLY9
Zoro #
G2336750
UPC #
-
Country of Origin
Unknown
Dimensions
Shank Diameter
9.5 mm
Body Length
19 mm
Head Dia.
24 mm
Hole Size
9 mm
Maximum Material Thickness
10 mm
Head Diameter
24 mm
Minimum Material Thickness
1.6 mm
Maximum Hole Diameter
10 mm
Details
Item
Push-In Rivet
Head Type
Dome
Material
Plastic
System of Measurement
Metric
Rivet Shank Type
Ribbed
Application
Front Sping Insulator, Front Bumper, G.M. B, C, H, K & U Bodies 1999, Jeep Grand Cherokee 1999, 2002
Grip Range
1.6 to 10mm
Color
Black
Material Grade/Class
Ungraded
Shank Type
Ribbed
Description
Push-In Rivet,Black,Dome,19mm L,PK25, System of Measurement Metric, Shank Type Ribbed, Material Plastic, Head Type Dome, Head Diameter 24 mm, Color Black, Maximum Hole Diameter 10 mm, Maximum Material Thickness 10 mm, Product Type Push-In Rivet, Minimum Material Thickness 1.6 mm, Body Length 19 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.