Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Rivet, Dome Head, 9.5 mm Dia., 23 mm L, Nylon Body, 25 PK

  • Mfr # 9370PK

  • Zoro # G5101853


product price: $8.99
/pk 25, $0.36/ea

Key Features

Head Type
Dome
Material
Nylon
System of Measurement
Metric
Head Dia.
10 mm
Hole Size
9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9370PK
Zoro #
G5101853
UPC #
841213009073
Country of Origin
China

Dimensions

Shank Diameter
9.5 mm
Body Length
23 mm
Head Dia.
10 mm
Hole Size
9.5 mm
Head Height
2 mm
Overall Length
25 mm
Maximum Hole Diameter
9.5 mm
Head Diameter
10 mm

Details

Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Rivet Type
Retainer
Color
Black
Rivet Shank Type
Keyhole
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Shank Type
Keyhole

Description

Nylon Retainers,Black,Dome,23mm L,PK25, System of Measurement Metric, Shank Diameter 9.5 mm, Overall Length 25 mm, Shank Type Keyhole, Material Nylon, Head Type Dome, Head Height 2 mm, Head Diameter 10 mm, Color Black, Maximum Hole Diameter 9.5 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 23 mm, Material Grade/Class Ungraded, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.