Push-In Rivet, Flat Head, 0.2188 in Dia., 3/4 in L, Nylon Body, 50 PK

  • Mfr # 5ZDL4

  • Zoro # G2337837


product price:  $5.89
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.78

Key Features

Head Type
Flat
Material
Nylon
Body Length
3/4 in
System of Measurement
Inch
Application
Used for screen shroud vent grille to panel retainer for GM 1985 and newer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZDL4
Zoro #
G2337837
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Diameter
0.2188 in
Body Length
3/4 in
Head Dia.
0.594 in
Hole Size
0.203 in
Overall Length
1 1/2 in
Maximum Hole Diameter
1 mm
Head Diameter
13 mm
Maximum Material Thickness
1 mm

Details

Item
Push-In Rivet
Head Type
Flat
Material
Nylon
System of Measurement
Inch
Application
Used for screen shroud vent grille to panel retainer for GM 1985 and newer
Rivet Type
Body Clip
Rivet Shank Type
Ribbed
Color
Blue
Shank Type
Ribbed
Material Grade/Class
Ungraded

Description

Push-In Rivet,Blue,Dome,0.75 In. L,PK50, System of Measurement Metric, Overall Length 1 1/2 in, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Diameter 13 mm, Color Blue, Maximum Hole Diameter 1 mm, Maximum Material Thickness 1 mm, Product Type Push-In Rivet, Body Length 3/4 in, Material Grade/Class Ungraded, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.