Zoro Homepage

Push-In Rivet, Flat Head, 39/100 in L, Nylon Body, 25 PK

  • Mfr # 5ZDU4

  • Zoro # G2337749


product price: $7.69
/pk 25, $0.31/ea
Sold in multiples of 2 for $15.38

Key Features

Head Type
Flat
Material
Nylon
Body Length
39/100 in
System of Measurement
Inch
Hole Size
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZDU4
Zoro #
G2337749
UPC #
-
Country of Origin
Unknown

Dimensions

Body Length
39/100 in
Hole Size
0.188 in
Head Dia.
0.275 in
Overall Length
1 3/4 in
Head Diameter
9/32 in
Maximum Hole Diameter
0.1875 in

Details

Item
Push-In Rivet
Head Type
Flat
Material
Nylon
System of Measurement
Inch
Color
Gray
Application
For Saturn '91
Rivet Shank Type
Expanding
Shank Type
Expanding
Material Grade/Class
Ungraded

Description

Drive Rivet,Gray,Flat,0.39 In. L,PK25, System of Measurement Inch, Overall Length 1 3/4 in, Material Nylon, Head Type Flat, Head Diameter 9/32 in, Color Gray, Maximum Hole Diameter 0.1875 in, Product Type Push-In Rivet, Body Length 39/100 in, Material Grade/Class Ungraded, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.