Push-In Rivet, Flat Head, 453/500 in L, Nylon Body, 25 PK
Mfr # 5ZDL9
Zoro # G2337819
product price: $5.89
/pk 25, $0.24/eaSold in multiples of 2 for $11.78
Key Features
Head Type
Flat
Material
Nylon
System of Measurement
Metric
Color
Black
Rivet Shank Type
Keyhole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ZDL9
Zoro #
G2337819
UPC #
-
Country of Origin
Unknown
Dimensions
Body Length
453/500 in
Head Dia.
0.594 in
Hole Size
6.3 mm
Maximum Hole Diameter
10 mm
Head Diameter
18 mm
Details
Item
Push-In Rivet
Head Type
Flat
Material
Nylon
System of Measurement
Metric
Color
Black
Rivet Shank Type
Keyhole
Application
For Various External Components
Material Grade/Class
Ungraded
Shank Type
Keyhole
Description
Screw Rivet,Black,Flat,0.906 In. L,PK25, System of Measurement Metric, Shank Type Keyhole, Material Nylon, Head Type Flat, Head Diameter 18 mm, Color Black, Maximum Hole Diameter 10 mm, Product Type Push-In Rivet, Body Length 453/500 in, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.