Push-In Rivet, Flat Head, Nylon Body, 15 PK
Mfr # 5ZDU1
Zoro # G2337767
product price: $6.29
/pk 15, $0.42/eaSold in multiples of 2 for $12.58
Key Features
Head Type
Flat
Material
Nylon
System of Measurement
Metric
Hole Size
8 mm
Rivet Shank Type
Expanding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ZDU1
Zoro #
G2337767
UPC #
-
Country of Origin
Unknown
Dimensions
Hole Size
8 mm
Head Dia.
20 mm
Head Diameter
5 mm
Maximum Hole Diameter
8 mm
Maximum Material Thickness
8 mm
Minimum Material Thickness
4 mm
Details
Item
Push-In Rivet
Head Type
Flat
Material
Nylon
System of Measurement
Metric
Rivet Shank Type
Expanding
Grip Range
4 to 8 mm
Color
Black
Application
For Nissan 300ZX '90, Chrysler & Mitsubishi '90
Material Grade/Class
Ungraded
Shank Type
Expanding
Description
Screw Rivet,Black,Flat,PK15, System of Measurement Metric, Material Nylon, Head Type Flat, Head Diameter 5 mm, Color Black, Maximum Hole Diameter 8 mm, Maximum Material Thickness 8 mm, Product Type Push-In Rivet, Minimum Material Thickness 4 mm, Material Grade/Class Ungraded, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.