Zoro Homepage

Push Nut, Bolt Retention, Stl, 3/8 In, PK100

  • Mfr # 4HFV4

  • Zoro # G1518614


product price: $14.19
/pk 100, $0.14/ea

Key Features

Nut Style
Bolt Retainer
For Use With
Screw
Material
Spring Steel
Finish
Zinc Plated
For Screw Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HFV4
Zoro #
G1518614
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8 in
Outside Diameter
25/32 in
Inside Diameter
0.34 in
Overall Width
25/32 in
Thickness
0.015 in
Outside Dia. Tolerance
+/-0.010
Inside Dia.
0.34 in
Outside Dia.
25/32 in
Retaining Dia.
3/8 in
Fits Bolt Sizes
3/8 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Push Nut
Nut Style
Bolt Retainer
For Use With
Screw
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Inch
Application
Bolt Retention
Push Nut Type
Bolt Retainer
Thread Type
Coarse
Pack Size
Small Pack

Description

Push Nut, For Use With Screw, Finish Zinc-Plated, Material Spring Steel, For Screw Size 3/8 in, Outside Diameter 25/32 in, Thickness 0.015 in, System of Measurement Inch, Overall Length Not Applicable, Overall Width 25/32 in, Application Bolt Retention, Inside Diameter 0.34 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Push Nut Type Bolt Retainer, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.