Zoro Homepage

Push Nut, Stud Retention, Stl, 1/2 In, PK50

  • Mfr # 138638003

  • Zoro # G0251386


product price: $11.35
/pk 50, $0.23/ea

Key Features

Nut Style
Round Flat Pushnut
For Use With
Stud
Material
Spring Steel
Finish
Zinc Plated
For Screw Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138638003
Zoro #
G0251386
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2 in
Outside Diameter
1 in
Inside Diameter
0.73 in
Overall Width
1 in
Thickness
0.035 in
Outside Dia.
1 in
Retaining Dia.
1/2 in
Inside Dia.
0.73 in
Outside Dia. Tolerance
+/-0.005
Inside Dia. Tolerance
+/-0.002-.003
Inside Diameter Tolerance
+/-0.002 in to 0.003 in
Outside Diameter Tolerance
+/-0.005 in

Details

Item
Push Nut
Nut Style
Round Flat Pushnut
For Use With
Stud
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Inch
Application
Stud Retention
Thickness Tolerance
+/-0.003 in
Push Nut Type
Round Flat Pushnut
Pack Size
Small Pack

Description

Push Nut, For Use With Stud, Finish Zinc-Plated, Material Spring Steel, For Screw Size 1/2 in, Outside Diameter 1 in, Thickness 0.035 in, System of Measurement Inch, Overall Length Not Applicable, Overall Width 1 in, Application Stud Retention, Color -, Inside Diameter 0.73 in, Inside Diameter Tolerance +/-0.002 in to 0.003 in, Outside Diameter Tolerance +/-0.005 in, Pack Size Small Pack, Push Nut Type Round Flat Pushnut, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.