Pushpin, 3/8 Pt, Transprt Asrt, PK100
Mfr # 2WFW8
Zoro # G1648306
product price: $2.65
/pk 100, $0.03/eaKey Features
Length
7/8 in
Color
Assorted
Material
Metal, Plastic
Includes
(100) Push Pins
Head Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2WFW8
Zoro #
G1648306
UPC #
190735899250
Country of Origin
China
Dimensions
Length
7/8 in
Overall Length
7/8 in
Details
Item
Push Pins
Color
Assorted
Material
Metal, Plastic
Includes
(100) Push Pins
Head Type
Standard
Product Type
Push Pin
Description
Push Pins, Metal, Plastic, Assorted, Length 7/8 in, Includes (100) Push Pins, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.