Zoro Homepage

Putty Knife, Stiff, 1-1/2", Plastic

  • Mfr # RGM96.1

  • Zoro # G4775337


product price: $7.75
/ea

Key Features

Blade Width
1 1/2 in
Blade Length
2 in
Blade Material
Plastic
Handle Material
Plastic
Blade Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGM96.1
Zoro #
G4775337
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
1 1/2 in
Blade Length
2 in
Handle Length
5 in
Overall Length
7 in

Details

Item
Putty Knife
Blade Material
Plastic
Handle Material
Plastic
Blade Type
Standard
Standards
Factory Mutual Approved
Knife / Scraper Sub-Category
Drywall and Putty Knives
Handle Design
Straight
No. of Edges
1
Color
Brown
Number of Pieces
1
Type
Flat Blade
Retractable Blade
Not Retractable
Blade Flexibility
Stiff
Blade Edge Type
Straight
Non-Sparking Status
Yes
Blade Shape
Straight
Replaceable Blade
Not Replaceable
Handle Style
Straight
Number of Cutting Edges
1

Description

Putty Knife, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 2 in, Blade Material Plastic, Blade Shape Straight, Blade Width 1 1/2 in, Handle Length 5 in, Handle Material Plastic, Handle Style Straight, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Not Applicable, Non-Sparking Status Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.