PVC Balls, 0.375"Dia, Gray, PK250
Mfr # BALLPVC.375GY-250 PACK
Zoro # G516181078
product price: $432.99
/pk 250, $1.73/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Rockwell Hardness
115 HRR
Material
PVC
Water Absorption
0.06 %
Plastic Diameter
3/8 in
Plastic Clarity
Opaque
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BALLPVC.375GY-250 PACK
Zoro #
G516181078
UPC #
-
Country of Origin
Multiple
Dimensions
Plastic Diameter
3/8 in
Plastic Diameter Tolerance
+0.039/-0.023 in
Details
Rockwell Hardness
115 HRR
Item
PVC Balls
Material
PVC
Water Absorption
0.06 %
Plastic Clarity
Opaque
Friction Coefficient
0.4
Impact Strength
1 ft-lb/in
FDA Compliance
21 CFR 178.2010
Wear Rate
6.00 x 10^-6 cu mm/N-m
Shore Hardness
89 Shore D
Shape
Ball
Standards
ASTM D150, ASTM D2240, ASTM D570, ASTM D638, ASTM D648, ASTM D785, ASTM D790, ASTM D792
Color
Gray
Description
PVC Balls, PVC, Plastic Diameter 3/8 in, Impact Strength 1 ft-lb/in, Plastic Diameter Tolerance +0.039/-0.023 in, Gray, Friction Coefficient 0.4, Plastic Clarity Opaque, Water Absorption 0.06 Percent, Standards ASTM D150, ASTM D2240, ASTM D570, ASTM D638, ASTM D648, ASTM D785, ASTM D790, ASTM D792, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.