Shop ZORO SELECT

PVC Bar, 1ftx0.5", 0.0625"T, Gray

  • Mfr # PS-PVC2-31
  • Zoro # G4381300

product price: 
$
4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-PVC2-31
Zoro #
G4381300
UPC #
193005016272
Country of Origin
China
Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Standards
UL 94 V-0
Temp. Range
-20 Degrees to 140 Degrees F
Durometer
Rockwell R110
Tensile Strength
7,250 psi
Maximum Temperature
140 Degrees F
Friction Coefficient
0.6
Temperature Range
-20 Degrees to 140 Degrees F
Water Absorption
0.2 %
Plastic Hardness
Rockwell R110
Corrosion and Chemical Resistance
Excellent
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Wear Factor
Fair
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
UV Resistant
No
Machinability
100 %
Plastic Thickness Tolerance
+0.003/-0.006 in
Water Absorption Rating
Good
Impact Strength
1.0 ft-lb/in
Plastic Density
0.051 lb/cu in
Backing Type
No Backing
Flexural Modulus
3,100 MPa
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Dielectric Strength
20 kV/mm
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Weight
0.02 lb
Rockwell Hardness
110 HRR
Shore Hardness
80 Shore D

Dimensions

Length
1 ft
Width
0.5 in
Thickness
0.062 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
0.5 in
Nominal Size
1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.0625 in
Plastic Length
12 in

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.