Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Bar, 1ftx0.5", 0.25"T, Gray

  • Mfr # PS-PVC2-73

  • Zoro # G4378248


product price: $5.05
/ea
Sold in multiples of 2 for $10.10

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-73
Zoro #
G4378248
UPC #
193005016302
Country of Origin
China

Dimensions

Length
1 ft
Width
0.5 in
Thickness
0.250 in
Nominal Size
1/2 in W x 12 in L
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
0.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in

Details

Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Temp. Range
-20 Degrees to 140 Degrees F
Standards
UL 94 V-0
Tensile Strength
7,250 psi
Durometer
Rockwell R110
UV Resistant
No
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 140 Degrees F
Water Absorption
0.2 %
Plastic Thickness Tolerance
+0.006/-0.02 in
Corrosion and Chemical Resistance
Excellent
Wear Factor
Fair
Impact Strength
1.0 ft-lb/in
Friction Rating
Not Slippery
Plastic Clarity
Opaque
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Machinability
100 %
Plastic Hardness
Rockwell R110
Maximum Temperature
140 Degrees F
Friction Coefficient
0.6
Minimum Temperature
-20 Degrees F
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
80 Shore D
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Flexural Modulus
3,100 MPa
Dielectric Strength
20 kV/mm
UV-Resistant
Not UV-Resistant
Rockwell Hardness
110 HRR
FDA Compliance
Not FDA Compliant
Weight
0.08 lb

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.