Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Bar, 1ftx0.5", 0.5"T, Gray

  • Mfr # PS-PVC2-94

  • Zoro # G4381145


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-94
Zoro #
G4381145
UPC #
193005016319
Country of Origin
China

Dimensions

Length
1 ft
Width
0.5 in
Thickness
0.500 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
0.5 in
Nominal Size
1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Thickness
0.5 in

Details

Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Standards
UL 94 V-0
Tensile Strength
7,250 psi
Durometer
Rockwell R110
Temp. Range
-20 Degrees to 140 Degrees F
Plastic Clarity
Opaque
UV Resistant
No
Friction Rating
Not Slippery
Machinability
100 %
Plastic Thickness Tolerance
+0.013/-0.041 in
Corrosion and Chemical Resistance
Excellent
Temperature Range
-20 Degrees to 140 Degrees F
Impact Strength Rating
Poor
Water Absorption Rating
Good
Water Absorption
0.2 %
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.6
Impact Strength
1.0 ft-lb/in
Maximum Temperature
140 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Hardness
Rockwell R110
Wear Factor
Fair
Plastic Hardness Rating
Hard
Backing Type
No Backing
Dielectric Strength
20 kV/mm
Static-Resistant
Not Static-Resistant
Flexural Modulus
3,100 MPa
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
110 HRR
Metal Detectable
Not Metal Detectable
Shore Hardness
80 Shore D
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Weight
0.15 lb

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.