Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Bar, 1ftx0.75", 0.125"T, Gray

  • Mfr # PS-PVC2-55

  • Zoro # G4380838


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-55
Zoro #
G4380838
UPC #
193005016487
Country of Origin
China

Dimensions

Length
1 ft
Width
0.75 in
Thickness
0.125 in
Plastic Thickness
0.125 in
Plastic Width
0.75 in
Nominal Size
3/4 in W x 12 in L
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Standards
UL 94 V-0
Temp. Range
-20 Degrees to 140 Degrees F
Durometer
Rockwell R110
Tensile Strength
7,250 psi
Friction Coefficient
0.6
Plastic Density
0.051 lb/cu in
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Excellent
Impact Strength
1.0 ft-lb/in
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.003/-0.01 in
Plastic Hardness
Rockwell R110
UV Resistant
No
Minimum Temperature
-20 Degrees F
Machinability
100 %
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 140 Degrees F
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Water Absorption
0.2 %
Wear Factor
Fair
Maximum Temperature
140 Degrees F
Backing Type
No Backing
Flexural Modulus
3,100 MPa
Rockwell Hardness
110 HRR
FDA Compliance
Not FDA Compliant
Shore Hardness
80 Shore D
Wear Rate
Not Rated
Weight
0.06 lb
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Dielectric Strength
20 kV/mm
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 12 in, Plastic Width 0.75 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.