PVC Bar, 1ftx0.75", 0.25"T, Gray
Mfr # PS-PVC2-76
Zoro # G4379158
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-PVC2-76
Zoro #
G4379158
UPC #
193005016494
Country of Origin
China
Dimensions
Length
1 ft
Width
0.75 in
Thickness
0.250 in
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3/4 in W x 12 in L
Plastic Thickness
0.25 in
Plastic Width
0.75 in
Plastic Length Tolerance
+/-1.000 in
Description
PVC Bar, PVC Type 2, Standard, Plastic Length 12 in, Plastic Width 0.75 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.